THERMOCOUPLE,LOW MASS,LEAD LENGTH 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

THERMOCOUPLE,LOW MASS,LEAD LENGTH 2

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWF9
  • Mfr. Model # 2EWF9
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes -
  • Item Replacement Thermocouple
  • Orifice Dia. (In.) -
  • Length (In.) 27
  • Package Quantity 1
  • Gas Type LP/NG
  • Type Universal Coaxial ODS
  • Special Information Low Mass, for Quick Drop Out, Rated for 18 to 30 mV Non Vented Equipment
  • Tip Style -
  • Voltage 18 to 30 mV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list