Skip Content
THERMOCOUPLE JACK,CU,3 PIN QD,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOCOUPLE JACK,CU,3 PIN QD,WHITE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXP1
  • Mfr. Model # 3FXP1
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour White
  • Item Thermocouple Jack
  • Connector Type -
  • Length -
  • Package Quantity 1
  • Plug or Connector Type Standard 3 Pin Quick Disconnect
  • Characteristics -
  • Thread NPT -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list