Skip Content
THERMOCOUPLE EXT WIRE,K,20AWG,STR,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOCOUPLE EXT WIRE,K,20AWG,STR,2

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXT6
  • Mfr. Model # 3FXT6
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Length 25 ft.
  • Item Thermocouple Extension Wire
  • Wire Type Stranded
  • Number of Conductors 2
  • Termination Type Standard Jack and Standard Plug
  • Colour Code Yellow Positive/Red Negative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list