Skip Content
THERMOCOUPLE,48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOCOUPLE,48 IN

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E337
  • Mfr. Model # 2E337
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Gas Type LP/NG
  • Includes Universal Adapter
  • Item Replacement Thermocouple
  • Length (In.) 48
  • Orifice Dia. (In.) -
  • Type Standard Coaxial
  • Package Quantity 1
  • Special Information Stainless Steel Element, For 30 mV Standing Pilot Systems
  • Tip Style -
  • Voltage 18 to 30 mV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list