THERMO-HYGROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMO-HYGROMETER

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER6001
  • Mfr. Model # R6001
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Depth
  • Battery Type 9V
  • Features User Selectable Degrees F / Degrees C, Min/Max, Data Hold
  • Includes Battery
  • Height 9-1/2"
  • Item Thermo-Hygrometer
  • Width
  • Display LCD
  • Resolution 0.1 Degrees F/C
  • Temp. Accuracy 1.6 Degrees F/0.8 Degrees C
  • Probe Connector No
  • Data Hold Yes
  • Auto Power Off Yes
  • Temp. Range (C) -20 Degrees - 60 Degrees
  • Calibration Certificate Optional
  • Temp. Range (F) -4 Degrees - 140 Degrees
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list