THERMO HYGROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMO HYGROMETER

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REELM81HT
  • Mfr. Model # LM81HT
  • UNSPSC # 41112301
  • CATALOGUE PAGE # 1280
  • Shipping Weight 0.5 lbs

Product Details

Thermo-hygrometer. Large dual display shows ambient temperature and relative humidity. Data hold and min./max. functions. 10 to 95% humidity, 0 to 50 degrees celsius.

Technical Specs

  • Battery Type 9V
  • Includes Battery and Wrist Strap
  • Item Ambient Weather Thermo-Hygrometer
  • Temp. Accuracy (F) +/-2.5 Degrees F
  • Temp. Range (F) 32 Degrees F to 122 Degrees F
  • Relative Humidity Range 10% - 95%
  • Display LCD Display
  • Memory Min/Max/Data Hold
  • Calibration Certificate Optional
  • Temp. Range (C) 0 Degrees C - 50 Degrees C
  • Data Hold Yes
  • Humidity Resolution 0.1%
  • Humidity Accuracy +/-5%
  • Temp. Accuracy (C) +/-1.2 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Absolute Humidity Range 10 - 95%
  • Special Features Dual LCD Display
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Meter Style Temperature and Humidity

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list