Discontinued with Replacement
THERMO-HYGROMETER CLOCK,35 7/8IN,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMO-HYGROMETER CLOCK,35 7/8IN,BL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHZ1
  • Mfr. Model # 2CHZ1
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 29.37 lbs
Suggested Replacement Product
PLASTIC ATOMIC WALL CLOCK 18IN

Your Price: NA

Technical Specs

  • Depth 3-3/8"
  • Features Thermo-Hygrometer
  • Item Quartz Thermohygrometer Clock
  • Case Color Black
  • Mount Wall or Surface
  • Shape Round
  • Face Dia. 29-7/8"
  • Case Material Metal
  • Lens Material Glass
  • Overall Dia. 35-7/8"
  • Display Type Analog
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list