Skip Content
THERMO GUARD,H 9 3/16,SOLID AND RNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THERMO GUARD,H 9 3/16,SOLID AND RNG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2EWE7
  • Mfr. Model # 2EWE7
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Product Details

Thermostat guard, universal. Inside height 8-5/8 inches, inside depth 3 inches, inside width 6-3/4 inches, outside depth 3-5/16 inches, outside height 9-3/16 inches, outside width 7-1/4 inches. Hinged, 304SS. Polished stainless steel cover, base, and ring

Technical Specs

  • For Use With New or Existing Thermostat Applications
  • Colour Silver
  • Item Universal Thermostat Guard
  • Includes Box, Solid and Ring Base, Mounting Hardware, (2) Keys
  • Material Stainless Steel
  • Inside Width 6-3/4"
  • Inside Height 8-5/8"
  • Probe Resistance No
  • Outside Width 7-1/4"
  • Inside Depth 3"
  • Outside Height 9-3/16"
  • Outside Depth 3-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list