THERMO GUARD,H 8 7/16,SOLID AND RNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMO GUARD,H 8 7/16,SOLID AND RNG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2EWF1
  • Mfr. Model # 2EWF1
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Product Details

Thermostat guard, universal. Inside height 7-7/8 inch, inside depth 3-3/8 inches, inside width 5-11/16 inches, outside depth 3-5/8 inches, outside height 8-7/16 inches, outside width 6-1/4 inches. Hinged, 304SS. Polished stainless steel cover, base, and r

Technical Specs

  • Includes Box, Solid and Ring Base, Mounting Hardware, (2) Keys
  • For Use With New or Existing Thermostat Applications
  • Colour Silver
  • Item Universal Thermostat Guard
  • Material Stainless Steel
  • Inside Height 7-7/8"
  • Inside Width 5-11/16"
  • Probe Resistance No
  • Outside Width 6-1/4"
  • Outside Height 8-7/16"
  • Outside Depth 3-5/8"
  • Inside Depth 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list