Skip Content
THERMITE RAILROAD HEATING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMITE RAILROAD HEATING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW15674
  • Mfr. Model # 15674
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Item Thermite Heating Tip
  • Gas Service Propane
  • Tip Size 15-1/2" or 394mm
  • Fuel Pressure 15 psi
  • Series ST Heavy Duty
  • Oxygen Flow 275 cfh
  • Oxygen Pressure 65 psi
  • Acetylene Flow 70 cfh
  • Acetylene Pressure 15 psi
  • Flame Type Heating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list