Skip Content
THERMISTOR THERMOMETER,-58 TO 158F, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMISTOR THERMOMETER,-58 TO 158F,

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KED3
  • Mfr. Model # 6KED3
  • UNSPSC # 41112220
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Battery Type 1.5V Silver Oxide
  • Includes Supplied with Traceable(R) Certificate, Battery, Flip Open Stand, Slot for Wall Mounting, Velcro(R) and Magnetic Strips
  • Features Min/Max Memory
  • Item Thermistor Thermometer
  • Temp. Range (F) -58 Degrees to 158 Degrees F
  • Alarm No
  • Temp. Range (C) -50 Degrees to 70 Degrees C
  • Display LCD
  • Calibration Certificate NIST, FDA
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list