THERMISTOR THERMOMETER,-58 TO 158F, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMISTOR THERMOMETER,-58 TO 158F,

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KDZ9
  • Mfr. Model # 6KDZ9
  • UNSPSC # 41112220
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Battery Type AA
  • Includes Supplied with Traceable(R) Certificate, Battery, Flip Open Stand, Slot for Wall Mounting, Hook and Loop(R) and Magnetic Strips
  • Item Thermistor Thermometer
  • Features Min/Max Monitors, High/Low Readings
  • Alarm yes
  • Display LCD
  • Temp. Range (C) -50 Degrees to 70 Degrees C
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Calibration Certificate NIST, FDA
  • Temp. Range (F) -58 Degrees to 158 Degrees F

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list