Skip Content
THERMISTOR THERMOMETER,-40 TO 257F, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMISTOR THERMOMETER,-40 TO 257F,

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DNM0
  • Mfr. Model # 9DNM0
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Temp. Range (F) -40 Degrees to 257 Degrees F
  • Temp. Range (C) -40 Degrees to 125 Degrees C
  • Resolution 0.1 Degrees C
  • Features Splash Resistant Membrane Keypad
  • Battery Type (4) AA
  • Temp. Accuracy +/-0.2 Degrees C
  • Item Thermistor Thermometer
  • Display LCD
  • Auto Power Off Yes
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Calibration Certificate NIST, FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list