THERMIC PU BOOTS CSA (GREEN) SZ 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMIC PU BOOTS CSA (GREEN) SZ 7.5

COFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REIC00040-15075
  • Mfr. Model # C00040-15075
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

Thermic polyurethane boots. Cold insulation up to -58 degrees F (-50 degrees C). 100% non-metallic. Electrical hazard protection. Excellent resistance to hydrocarbons and salty water. Slip resistant.

Technical Specs

  • Size 7.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list