Skip Content
THERMATEK LANYARD TWIN L SM SNAP E4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMATEK LANYARD TWIN L SM SNAP E4

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10156247
  • Mfr. Model # 10156247
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Black
  • Locking Anchorage Connection Hook Type (2) Steel Locking Snap Hooks (3,600 lbs. Gate Strength)
  • For Use With MSA Harnesses
  • Item Shock-Absorbing Lanyard
  • Locking Harness Connection Hook Type Steel Locking Snap Hook (3,600 lbs. Gate Strength)
  • Number of Legs 2
  • Visual Load Indicator Yes
  • Hardware Material Steel
  • Standards CSA Z259.2.2
  • Line Material Kevlar(R)
  • Harness Hook Gate Opening 53/64"
  • Anchorage Hook Gate Opening 53/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List