Skip Content
THERMATEK LANYARD SNGL L LG SNAP E6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMATEK LANYARD SNGL L LG SNAP E6

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10156252
  • Mfr. Model # 10156252
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Item Shock-Absorbing Lanyard
  • For Use With MSA Harnesses
  • Number of Legs 1
  • Standards CSA Z259.2.2
  • Locking Harness Connection Hook Type Steel Locking Snap Hook (3,600 lbs. Gate Strength)
  • Locking Anchorage Connection Hook Type Steel Rebar Hook
  • Visual Load Indicator Yes
  • Hardware Material Steel
  • Line Material Kevlar(R)
  • Harness Hook Gate Opening 53/64"
  • Anchorage Hook Gate Opening 2-35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list