Skip Content
THERMATEK LANYARD SNGL L LG SNAP E4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMATEK LANYARD SNGL L LG SNAP E4

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10156248
  • Mfr. Model # 10156248
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • For Use With MSA Harnesses
  • Item Shock-Absorbing Lanyard
  • Locking Harness Connection Hook Type Steel Locking Snap Hook (3,600 lbs. Gate Strength)
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Steel Rebar Hook (3,600 lbs. Gate Strength)
  • Standards CSA Z259.2.2
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2-35/64"
  • Harness Hook Gate Opening 53/64"
  • Line Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list