Discontinued with Replacement
THERMAL IMAGING CAMERA, -4 TO 482 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMAL IMAGING CAMERA, -4 TO 482 F

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRI5
  • Mfr. Model # FLIRI5
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
THERMAL IMAGING CAMERA 120X90/9HZ

Your Price: NA

Product Details

Thermal Imaging System, Temp Range 0 to 250C, IR Detector Resolution 80 x 80 Pixels, Display 2.8 In High Contrast Color LCD, Micro SD Removable Memory Card, Fixed Focus.

Technical Specs

  • Laser Sighting No
  • Picture In Picture No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list