THERMAL IMAGING CAMERA -4 TO 1202 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMAL IMAGING CAMERA -4 TO 1202 F

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRT420
  • Mfr. Model # FLIRT420
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 1271
  • Shipping Weight 12.3 lbs

Product Details

Thermal imaging camera, 3.1 MP digital camera with built-in illumination and 4X digital zoom, 3.5" touch screen colour LCD display, voice, text, and sketch annotation, bluetooth and WiFi capable. ncludes 2 bay charger, video and USB cables SD memory card,

Technical Specs

  • Special Features Scalable Picture in Picture
  • Laser Sighting Yes
  • Picture In Picture Yes
  • Includes SD Memory Card, 100-260 V AC Adaptor/charger, (2) Li-Ion Rechargeable Batteries, 2 bay Battery Charger, Power Supply (with multi-plugs), FLIR Tools Software, USB Cable, Video Cable, Sun Shield, Bluetooth Headset, Lens Cap, Neckstrap, and Hard Case
  • Item Thermal Imaging Camera
  • Alarm Yes
  • Ambient Temp. Range -15 Degrees C - 50 Degrees C
  • Manufacturers Warranty Length 10 yr. Detector, 5 yr. Battery, 2 yr. Parts and Labor
  • Multiple Lens Option Yes
  • File Formats Radiometric JPEG
  • Removable Memory Card SD Memory Card
  • Articulating Lens Yes
  • Visual Light Resolution 3.1 MP
  • Focus Method Auto and Manual
  • Ambient Temp. Range (F) 5 Degrees - 122 Degrees
  • Emissivity Adjustable 0.01 to 1.00
  • Wireless Yes
  • NIST Certified No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list