Skip Content
THERMAL IMAGING CAMERA -4 TO 1202 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMAL IMAGING CAMERA -4 TO 1202 F

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRE50
  • Mfr. Model # FLIRE50
  • UNSPSC # 41115321
  • CATALOGUE PAGE # 1270
  • Shipping Weight 12.0 lbs

Product Details

Industrial Thermal Imager, Temp Range -20 to 350C, IR Detector Resolution 240 x 180 pixels, Display 3.5 inch High Contrast Colour LCD, touch screen user interface, thermal fusion, simultaneous (IR and Visual) image storage, digital zoom x4, voice and text

Technical Specs

  • Laser Sighting Yes
  • Special Features Scalable Picture in Picture
  • Thermal Sensitivity 50 mK
  • Temp. Accuracy 2%
  • Picture In Picture Yes
  • Includes SD Memory Card, Rechargeable Battery, USB Cable, Power Adapter, ReportIR Software, Carrying Case and Instructions
  • Ambient Temp. Range (F) 5 Degrees - 122 Degrees
  • Item Infrared Camera
  • Temp. Range (F) -4 Degrees - 1202 Degrees
  • Data Logging Yes
  • Display 3.5" (320 x 240) LCD touch screen
  • Alarm Yes
  • Ambient Temp. Range 5 Degrees - 122 Degrees F (-15 Degrees - 50 Degrees C)
  • Emissivity Adjustable 0.01 to 1.00
  • Display Type Touch Screen LCD
  • Temp. Range (C) -20 Degrees - 650 Degrees
  • Manufacturers Warranty Length 2 yr.
  • Focus Range 0.4m to Infinity
  • Multiple Lens Option Yes
  • Field of View 25 Degrees Horizontal x 19 Degrees Vertical
  • File Formats Radiometric JPG
  • Removable Memory Card SD
  • IR Detector Resolution 240 x 180 Pixels
  • Drop Tested 2m (6-1/2 ft.)
  • Image Frequency 60 Hz
  • Spectral Response 7.5 - 13um
  • Visual Light Resolution 3 MP
  • Display Size 3.5"
  • Display Resolution 320 x 240 Pixels
  • NIST Certified No
  • Thermal Resolution 43,200 Pixels
  • Wireless No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list