Skip Content
THERMAL IMAGING CAMERA -4 TO 1202 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMAL IMAGING CAMERA -4 TO 1202 F

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRE30
  • Mfr. Model # FLIRE30
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Industrial imaging camera, temp. range -20 degrees to 350 degrees C, IR detector resolution 160 x 120 (19,200) pixels, visual light resolution N/A, display 3.5 inches (320 x 240) LCD touch screen 100 mK, temp. accuracy +/- 2 percent, field of view 25 x 19

Technical Specs

  • Laser Sighting Yes
  • Picture In Picture No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list