Skip Content
THERMAL IMAGING CAMERA 320X240/9HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMAL IMAGING CAMERA 320X240/9HZ

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRE8NIST
  • Mfr. Model # FLIRE8NIST
  • UNSPSC # 41115325
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Includes Power Supply/Charger with (4) Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual, Hard Transport Case, Extra Battery, External Battery Charger, NIST Certificate of Calibration
  • Item Thermal Imaging Camera 320X240/9HZ
  • Ambient Temp. Range 32 Degrees F to 122 Degrees F (0 Degrees C to 50 Degrees C)
  • Emissivity 0.1 to 1 Adjustable or Selected From Materials List
  • Data Logging Fully Radiometric IR Images, Visible Images, MSX Images
  • Display 3" Colour LCD
  • Special Features MSX Enhancement, Simultaneous Storage of IR/Visual/MSX Images, Radiometric JPEG Images NIST Certificate of Calibration
  • Field of View 45 Degrees x 34 Degrees
  • Temp. Accuracy +/-2%
  • Thermal Sensitivity 60 mK
  • File Formats Radiometric JPEG
  • Picture In Picture Yes
  • Thermal and Visible Light Blending MSX Enhancement
  • Image Frequency 9 Hz
  • IR Detector Resolution 320 x 240
  • Spectral Response 7.5 to 13 micron M
  • Visual Light Resolution 640 x 480
  • Display Type High Contrast Landscape LCD

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List