Skip Content
THERMAL IMAGING CAMERA 320X240/9HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMAL IMAGING CAMERA 320X240/9HZ

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRE8
  • Mfr. Model # FLIRE8
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 1270
  • Shipping Weight 6.5 lbs

Product Details

Thermal imaging camera with 3" colour LCD display. On board 640 x 480 digital camera, picture in picture image, spot measurement mode and swappable lithium ion batter with up to 4 hour life. Easy to use and only weighs 1.2 lbs. Each includes power supply/

Technical Specs

  • Includes Power Supply/Charger with (4) Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual and Hard Transport Case
  • Item Thermal Imaging Camera
  • Ambient Temp. Range 0 Degrees C - 50 Degrees C
  • Data Logging Fully Radiometric IR Images, Visible Images, MSX Images
  • Display 3" Colour LCD
  • Special Features MSX Enhancement, Simultaneous Storage of IR/Visual/MSX Images, Radiometric JPEG Images
  • Temp. Accuracy +/-2%
  • Emissivity Adjustable 0.10 to 1.00 or Selected From Materials List
  • Field of View 45 Degrees x 34 Degrees
  • File Formats Radiometric JPEG
  • Thermal Sensitivity 60 mK
  • Thermal and Visible Light Blending MSX Enhancement
  • Picture In Picture Yes
  • IR Detector Resolution 320 x 240 Pixels
  • Image Frequency 9 Hz
  • Spectral Response 7.5 to 13 micron m
  • Visual Light Resolution 640 x 480
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Display Type Touch Screen LCD
  • Temp. Range (C) -20 Degrees - 250 Degrees
  • Manufacturers Warranty Length 2 yr. Camera, 5 yr. Battery, 10 yr. IR Detector
  • Display Size 3"
  • Thermal Resolution 76,800 Pixels
  • Focus Method Auto
  • Ambient Temp. Range (F) 32 Degrees - 122 Degrees
  • Laser Sighting No
  • Focus Range 0.4m to Infinity
  • Multiple Lens Option No
  • Articulating Lens No
  • Wireless Yes
  • NIST Certified No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list