Skip Content
THERMAL IMAGING CAMERA, 32 TO 482 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

THERMAL IMAGING CAMERA, 32 TO 482 F

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRI3
  • Mfr. Model # FLIRI3
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Thermal Imaging System, Temp Range 0 to 250C, IR Detector Resolution 60 x 60 Pixels, Display 2.8 In High Contrast Color LCD, Micro SD Removable Memory Card, Fixed Focus.

Technical Specs

  • Thermal Sensitivity 150 mK
  • Picture In Picture No
  • Laser Sighting No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List