Skip Content
THERMAL IMAGING CAMERA 160X120/9HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMAL IMAGING CAMERA 160X120/9HZ

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRE6
  • Mfr. Model # FLIRE6
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 1270
  • Shipping Weight 6.0 lbs

Product Details

Thermal imaging camera with 3" colour LCD display. On board 640 x 480 digital camera, picture in picture image, spot measurement mode and swappable lithium ion batter with up to 4 hour life. Easy to use and only weighs 1.2 lbs. Each includes power supply/

Technical Specs

  • Includes Power Supply/Charger with (4) Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual and Hard Transport Case
  • Item Thermal Imaging Camera
  • Ambient Temp. Range 0 Degrees C - 50 Degrees C
  • Data Logging Fully Radiometric IR Images, Visible Images, MSX Images
  • Display 3" Colour LCD
  • Emissivity Adjustable 0.10 to 1.00 or Selected From Materials List
  • Special Features MSX Enhancement, Fixed Picture in Picture, Simultaneous Storage of IR/Visual/MSX Images and Radiometric JPEG Images
  • Temp. Accuracy +/-2%
  • Thermal Sensitivity 60 mK
  • Field of View 45 Degrees x 34 Degrees
  • Thermal and Visible Light Blending MSX Enhancement
  • Image Frequency 9 Hz
  • File Formats Radiometric JPEG
  • IR Detector Resolution 160 x 120 Pixels
  • Picture In Picture Yes
  • Visual Light Resolution 640 x 480
  • Spectral Response 7.5 to 13 micron m
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Display Type High Contrast Landscape LCD
  • Manufacturers Warranty Length 2 yr. Camera, 5 yr. Battery, 10 yr. IR Detector
  • Temp. Range (C) -20 Degrees - 250 Degrees
  • Display Size 3"
  • Thermal Resolution 19,200 Pixels
  • Focus Method Auto
  • Ambient Temp. Range (F) 32 Degrees - 122 Degrees
  • Laser Sighting No
  • Focus Range 0.4m to Infinity
  • Multiple Lens Option No
  • Articulating Lens No
  • Wireless Yes
  • NIST Certified No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list