Skip Content
THERMAL IMAGING CAMERA 120X90/9HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMAL IMAGING CAMERA 120X90/9HZ

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSFLIRE5
  • Mfr. Model # FLIRE5
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 1270
  • Shipping Weight 5.95 lbs

Product Details

Thermal imaging camera with 3" colour LCD display. On board 640 x 480 digital camera, picture in picture image, spot measurement mode and swappable lithium ion batter with up to 4 hour life. Easy to use and only weighs 1.2 lbs. Each includes power supply/

Technical Specs

  • Item Thermal Imaging Camera
  • Includes Power Supply/Charger with (4) Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual and Hard Transport Case
  • Ambient Temp. Range 0 Degrees C - 50 Degrees C
  • Data Logging Fully Radiometric IR Images, Visible Images, MSX Images
  • Display 3" Colour LCD
  • Emissivity 0.1 to 1 Adjustable or Selected From Materials List
  • Special Features MSX Enhancement, Fixed Picture in Picture, Simultaneous Storage of IR/Visual/MSX Images and Radiometric JPEG Images
  • Temp. Accuracy +/-2%
  • File Formats Radiometric JPEG
  • Field of View 45 Degrees x 34 Degrees
  • Thermal Sensitivity 100 mK
  • Thermal and Visible Light Blending MSX Enhancement
  • Picture In Picture Yes
  • Image Frequency 9 Hz
  • IR Detector Resolution 120 x 90
  • Spectral Response 7.5 to 13 micron m
  • Visual Light Resolution 640 x 480
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Display Type High Contrast Landscape LCD
  • Temp. Range (C) -20 Degrees - 250 Degrees
  • Manufacturers Warranty Length 2 yr. Camera, 5 yr. Battery, 10 yr. IR Detector
  • Thermal Resolution 10,800 Pixels
  • Focus Method Auto
  • Display Size 3"

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List