!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMAL IMAGER 320X240

THERMAL IMAGER 320X240

FLUKE

THERMAL IMAGER 320X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL IMAGER 320X240

THERMAL IMAGER 320X240

FLUKE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FETTIX500
  • Mfr. Model # 4736635
  • UNSPSC # 41115325
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.82 lbs

Technical Specs

  • Focus Method Auto and Manual
  • NIST Certified Yes
  • Alarm High Temperature, Low Temperature
  • Image Notation Voice
  • File Formats BMP, JPEG, IS2, JPG, AVI, IS3, MPEG
  • Articulating Lens Yes
  • Drop Tested 1 m
  • Safety Rating IEC 61010-1: Overvoltage Category II, Pollution Degree 2
  • Item Thermal Imager
  • Wireless Yes
  • Laser Sighting Yes
  • Visual Light Resolution 5 Megapixels
  • Removable Memory Card Yes
  • Thermal and Visible Light Blending Yes
  • Multiple Lens Option Yes
  • Emissivity Adjustable 0.01 to 1.00
  • Includes AC Power Supply, Battery Pack Charger, (2) Lithium-Ion Battery Packs, USB Cable, HDMI Video Cable, Bluetooth(R) Headset, Hard Carryng Case, Adjustable Neck and Hand Strap, Flash Drive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list