THERMAL BLANKET TWIN 66X90IN JADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMAL BLANKET TWIN 66X90IN JADE

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TAC9
  • Mfr. Model # 5TAC9
  • UNSPSC # 52121508
  • CATALOGUE PAGE # 2204
  • Shipping Weight 2.47 lbs

Technical Specs

  • Colour Green
  • Item Thermal Blanket
  • Length 90"
  • Package Quantity 1
  • Size 66" x 90"
  • Width 66"
  • Type Leno Weave
  • Blanket Weight 2.5 lbs.
  • Fabric 100% Cotton
  • Hem All 4 Sides
  • Washing Instructions Gentle Machine or Hand Wash. Luke warm water. No Harch detergents. Do not bleach. Tumble dry low.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list