THERMAL BLANKET TWIN 66X90IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMAL BLANKET TWIN 66X90IN BLUE

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TAC8
  • Mfr. Model # 5TAC8
  • UNSPSC # 52121508
  • CATALOGUE PAGE # 2204
  • Shipping Weight 2.57 lbs

Technical Specs

  • Item Thermal Blanket
  • Colour Blue
  • Length 90"
  • Package Quantity 1
  • Size 66" x 90"
  • Type Leno Weave
  • Width 66"
  • Blanket Weight 2.5 lbs.
  • Fabric 100% Cotton
  • Washing Instructions Gentle Machine or Hand Wash. Luke warm water. No Harch detergents. Do not bleach. Tumble dry low.
  • Hem All 4 Sides

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list