THERMAL BLANKET TWIN 66X90IN BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMAL BLANKET TWIN 66X90IN BEIGE

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TAC7
  • Mfr. Model # 5TAC7
  • UNSPSC # 52121508
  • CATALOGUE PAGE # 2204
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Beige
  • Item Thermal Blanket
  • Length 90"
  • Size 66" x 90"
  • Package Quantity 1
  • Type Leno Weave
  • Width 66"
  • Blanket Weight 2.5 lbs.
  • Fabric 100% Cotton
  • Washing Instructions Gentle Machine or Hand Wash. Luke warm water. No Harch detergents. Do not bleach. Tumble dry low.
  • Hem All 4 Sides

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list