Skip Content
THERMAL BLANKET, TWIN, 66X90 IN, WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMAL BLANKET, TWIN, 66X90 IN, WH

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TAC6
  • Mfr. Model # 5TAC6
  • UNSPSC # 52121508
  • CATALOGUE PAGE # 2204
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour White
  • Item Thermal Blanket
  • Width 66"
  • Type Leno Weave
  • Size 66" x 90"
  • Fabric 100% Cotton
  • Blanket Weight 2.5 lbs.
  • Length 90"
  • Package Quantity 1
  • Hem All 4 Sides
  • Washing Instructions Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list