THERMAFIX SHOP ASSORT-SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMAFIX SHOP ASSORT-SMALL

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX10004
  • Mfr. Model # 10004
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.835 lbs

Product Details

Thermafix single wall, 36 pieces (1/8, 3/16 and 1/4 red, yellow, blue, green, black and white).

Technical Specs

  • Item Heat Shrink Assortment
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio Assortment - varies
  • Colour Red, green, Yellow, Blue, Black
  • Features Contains 61 Pieces
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • Shrink Tubing Type Heat Shrink Assortment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list