!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, #1 X 48 IN

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, #1 X 48 IN

MERITHIAN

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, #1 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, #1 X 48 IN

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, #1 X 48 IN

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TFX54801
  • Mfr. Model # 54801
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

#1 size by 48 inches of black dual wall Thermfix Plus heat shrink tubing that is semi-rigid and flame-retardant with a polyolefin jacket with a specially formulated adhesive. The tubing also has a dielectric strength of 600 volts and a high shrink ratio of 4:1 with an extended operating temperature range from minus 40 degrees celsius up to 130 degrees celsius. Automotive industry approved, RoHS, CSA and UL compliant.

Technical Specs

  • Item Heat Shrink Tubing
  • Material Polyolefin
  • Adhesive Lined Yes
  • I.D. Before Shrinking 0.225 in
  • Colour Black
  • Min. Shrink Temp. -40 Degrees F
  • Max. Temp. Rating 257 Degrees F
  • Tubing Wall Type Dual Wall
  • Flame Retardant Yes
  • Shrink Ratio 3:1
  • Length 4 ft
  • Package Style Individual Pieces
  • Dielectric Strength 600V
  • Standards Meets UL 224 600V, 125 Degrees C, CSA, MIL-I-23053/4, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list