THERMAFIX CLEAR #4X150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMAFIX CLEAR #4X150MM

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX15014
  • Mfr. Model # 15014
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.09 lbs

Product Details

Dual wall Thermfix Plus heat shrink tubing. Semi-rigid, flame-retardant polyolefin jacket. Inner layer of specially formulated adhesive. High shrink ratio of 4:1. Extended temp. range -40 to 130 degree C. Automotive industry approved. Clear 6 in. pieces.

Technical Specs

  • Colour Clear
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 4:1
  • Features Semi-Rigid, Flame-Retardant Polyolefin Jacket
  • Item Dual Wall Heat Shrinkable Tubing, Poly bag
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • I.D. After Shrinking 0.175"
  • Shrink Tubing Type Heat Shrink Tubing
  • Flame Retardant Yes
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Semi Rigid
  • Shrink Tubing Length 6"
  • Shrink Tubing Usable Temp. Range -40 Degrees - 266 Degrees F
  • Shrink Tubing Wall Type Heavy Wall
  • Min. Shrink Temp. 266 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list