Skip Content
THERMA LEVEL GAUGE,TANK DEPTH 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMA LEVEL GAUGE,TANK DEPTH 48IN

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CYV6
  • Mfr. Model # 5CYV6
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Type Tank
  • Connection Size 2" NPT
  • Item Level Gauge
  • Float Material Stainless Steel
  • Gasket Material Duro Nitrile
  • Bushing Material Stainless Steel
  • Rod Material 316 Stainless
  • Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
  • Calibration Unit Material Inner Glass, Outer Plastic
  • Assembly Nut Material Aluminum
  • Tank Depth 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list