THERAPY FLOW 0-25 LPM DISS OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERAPY FLOW 0-25 LPM DISS OUTLETS

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM01RO01023B
  • Mfr. Model # 01RO01023B
  • UNSPSC # 24111808
  • CATALOGUE PAGE # 2209
  • Shipping Weight 1.0 lbs

Product Details

SQT adjustable oxygen therapy regulator with its offset gauge and small diameter body, the SQT is one of the smallest regulators of its type. Ideal for all applications where adjustable oxygen therapy 0 - 25 L/min flowrates are to be provided.

Technical Specs

  • Item SQD Adjustable 0 - 25 L/min. Oxygen Therapy Regulator with Two DISS Outlets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list