THEFT PROOF MIRROR,18X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THEFT PROOF MIRROR,18X36IN

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C574
  • Mfr. Model # 14C574
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.65 lbs

Technical Specs

  • Depth (In.) 1/2
  • Includes Hardware
  • Height (In.) 36
  • Type Theft Proof
  • Item Mirror
  • Width (In.) 18
  • Body Material Galvanized Steel Back
  • Frame Stainless Steel Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list