Skip Content
THE ORIGINAL SERIES 8IN -TAN-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THE ORIGINAL SERIES 8IN -TAN-11

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB5010TAN11
  • Mfr. Model # BB5010TAN11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Height 9-1/2"
  • Item Work Boot
  • Colour Tan
  • Size 11
  • Waterproof No
  • Shank Material Steel
  • Standards CSA GRADE 1 EH / ASTM F2413-11 / (M I/75 C/75 EHPR)
  • Insulated No
  • Liner Material Exodry(R)
  • Gender Men's
  • Toe Type Steel
  • Midsole Material 2D PU Injection
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Insulation Weight 200 g
  • Insole System Ortholite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list