Skip Content
THE ORIGINAL SERIES 8IN -TAN-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THE ORIGINAL SERIES 8IN -TAN-10

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB5010TAN10
  • Mfr. Model # BB5010TAN10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Height 9"
  • Colour Tan
  • Size 10
  • Item Work Boot
  • Waterproof No
  • Shank Material Steel
  • Gender Men's
  • Insulated No
  • Standards CSA GRADE 1 EH / ASTM F2413-11 / (M I/75 C/75 EHPR)
  • Liner Material Exodry(R)
  • Midsole Material 2D PU Injection
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Insulation Type 3M Thinsulate
  • Insole System Ortholite
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list