THE ORIGINAL SERIES 8IN -BLK-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THE ORIGINAL SERIES 8IN -BLK-9

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB5000BLK9
  • Mfr. Model # BB5000-BLK-9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Black
  • Height 8-1/2"
  • Size 9
  • Item Work Boot
  • Waterproof No
  • Standards CSA GRADE 1 EH / ASTM F2413-11 / (M I/75 C/75 EHPR)
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Toe Type Steel
  • Liner Material Exodry(R)
  • Midsole Material 2D PU Injection
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Insulation Weight 200 g
  • Insole System Ortholite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list