Skip Content
THE ORIGINAL SERIES 8IN -BLK-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THE ORIGINAL SERIES 8IN -BLK-14

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB5000BLK14
  • Mfr. Model # BB5000BLK14
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Black
  • Height 10"
  • Item Work Boot
  • Waterproof No
  • Size 14
  • Standards CSA GRADE 1 EH / ASTM F2413-11 / (M I/75 C/75 EHPR)
  • Gender Men's
  • Insulated No
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material 2D PU Injection
  • Outsole Material Rubber
  • Liner Material Exodry(R)
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Insole System Ortholite
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list