Skip Content
THE ORIGINAL SERIES 8IN -BLK-10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THE ORIGINAL SERIES 8IN -BLK-10.5

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBB5000BLK10.5
  • Mfr. Model # BB5000BLK10.5
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Height 9"
  • Colour Black
  • Item Work Boot
  • Size 10-1/2""
  • Waterproof No
  • Standards CSA GRADE 1 EH / ASTM F2413-11 / (M I/75 C/75 EHPR)
  • Insulated No
  • Gender Men's
  • Shank Material Steel
  • Liner Material Exodry(R)
  • Midsole Material 2D PU Injection
  • Toe Type Steel
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type 3M Thinsulate
  • Insulation Weight 200 g
  • Insole System Ortholite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list