THE BIG THAW SAND/SALT BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THE BIG THAW SAND/SALT BIN

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST2000
  • Mfr. Model # 2000
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1711
  • Shipping Weight 86.0 lbs

Product Details

All metal construction heavy gauge HRS. Rotationally moulded polyethylene storage liner. RAL super durable TGIC-free polyester powder coating. Counterbalanced lid for safe and easy access. Sealed storage compartment helps extend the storage life of salt.

Technical Specs

  • Finish Gray Body, Black/Blue/Red/Green/Yellow Lid (Please Indicate on Order)
  • Item Sand/Salt Container
  • Includes Moulded Polyethylene Liner, Locking Lid
  • Height 27-3/4"
  • Trash Can Dia./Width 25-1/2"
  • Primary Container Color Gray
  • Trash Container Capacity 51 gal.
  • Container Shape Rectangular
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list