Skip Content
THE BIG THAW 61.25 GAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THE BIG THAW 61.25 GAL BLUE

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST2000BLUE
  • Mfr. Model # 2000BLUE
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Blue/Gray
  • Material All Metal Construction Heavy 16 Gauge
  • Includes Rotationally Moulded Polyethylene Storage Liner, Easy Access Lockable Attachment
  • Finish RAL Super Durable TGIC-Free, Rust Proof, Polyester Powder Coating
  • Width 255"
  • Capacity 61.25 Gal/234 L, Holds 750 lbs. of Sand/Salt
  • Trash Can Dia./Width 255"
  • Primary Container Color Blue
  • Basic Container Material Metal
  • Specific Container Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list