Skip Content
THATCHING RAKE 60IN WOOD HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THATCHING RAKE 60IN WOOD HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM63130
  • Mfr. Model # 63130
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 339
  • Shipping Weight 4.35 lbs

Technical Specs

  • Item Thatching Rake
  • Handle Type Straight
  • Handle Material Hardwood
  • Handle Length 60"
  • Number of Tines 20
  • Length of Tines 5"
  • Tine Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list