!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED PULSATOR-A/A- CLASS 1

LED PULSATOR-A/A- CLASS 1

TARGET TECH

LED PULSATOR-A/A- CLASS 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED PULSATOR-A/A- CLASS 1

LED PULSATOR-A/A- CLASS 1

TARGET TECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TGT212660-02SB
  • Mfr. Model # 212660-02SB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 773
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Beacon Light
  • Lens Colour - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 14
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 6"
  • Features Zero Maintenance, Multi-Voltage, Power Select Feature Allows User to Scroll Through Flash Patterns
  • Base Material Polycarbonate
  • Lens Material Polycarbonate
  • Light Output Not Rated
  • Current Drawn 0.74A
  • Item - Vehicle Lighting Grouping Beacon Light
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Permanent
  • Standards Class I
  • Number of LEDs 3
  • Diameter - Vehicle Lighting 6-1/2"
  • Flashes per Minute 14
  • Housing Material Polycarbonate
  • Lens Design Fresnel
  • Voltage 12/24
  • Includes Dome/Base

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list