TFX PLUS #2X48IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TFX PLUS #2X48IN BLACK

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX54802
  • Mfr. Model # 54802
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 1.82 lbs

Product Details

Dual wall Thermfix Plus heat shrink tubing. Semi-rigid, flame-retardant polyolefin jacket. Inner layer of specially formulated adhesive. High shrink ratio of 4:1. Extended temp. range -40 to 130 degree C. Automotive industry approved. Clear 6 in. pieces.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 4:1
  • Features Semi-Rigid, Flame-Retardant Polyolefin Jacket
  • Item Dual Wall Heat Shrinkable Tubing, Poly bag
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Semi Rigid
  • Shrink Tubing Wall Type Heavy Wall
  • Flame Retardant Yes
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 266 Degrees F
  • Shrink Tubing Usable Temp. Range -40 Degrees - 266 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list