TEXTURED FOAM KNEE/SHIN PADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEXTURED FOAM KNEE/SHIN PADS

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCO50097
  • Mfr. Model # 50097
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Style General Purpose
  • Item Kneepads
  • Cap Material Foam
  • Pad Material High Density Closed foam
  • Strap Material Elastic
  • Closure Type Hook & Loop
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list