Skip Content
TEXTURE PAINT SPRAYER,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEXTURE PAINT SPRAYER,ELECTRIC

WAGNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TNL8
  • Mfr. Model # 1TNL8
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Capacity 1 gal.
  • Includes 1 Gallon Adjustable Hopper, (3) Spray Nozzles, Variable Flow Trigger, Comfort Arm Rest, 3-Point Stand For Filling
  • Item Handheld Texture Paint Sprayer
  • Max. Flow 0.2 gpm
  • Speed Single
  • Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list