Skip Content
TEXTURE FLOAT,10 X4 X5/8 IN,FOAM PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEXTURE FLOAT,10 X4 X5/8 IN,FOAM PL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P544
  • Mfr. Model # 13P544
  • UNSPSC # 27112227
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Length (In.) 10
  • Handle Length (In.) 7-3/8
  • Item Texture Float
  • Material Foam Plastic
  • Thickness (In.) 5/8
  • Handle Plastic
  • Width (In.) 4
  • Characteristics Long Wearing, Textured and Cemented
  • Backing Aluminum Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list